Zoro Homepage

Wall Mount Sensor, Occupancy, Vacancy, Hard Wired, Ivory, 900 sq ft, Fluorescent, Halogen, Incandescent, LED

  • Mfr # MS-A102-IV

  • Zoro # G9753913


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Sensing Technology
Passive Infrared (PIR)/Ultrasonic
Time Delay Adjustment Method - Motion Sensor
Adjustable
Time Delay - Motion Sensor
1 min, 15 min, 30 min, 5 min
Standards
NOM, Title 20/24 Compliant, ULR Listed
Max. Capacity @ 277VAC
6A (CFL, ELV, Fluorescent, Halogen, Incandescent, LED, MLV)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-A102-IV
Zoro #
G9753913
UPC #
784276086905
Country of Origin
China

Dimensions

Maximum Mounting Height
4 ft
Overall Width
2.94 in
Overall Height
4.69 in
Overall Depth
0.31 in

Description

Occupancy Sensor, Number of Buttons 1, Sensor Operation Occupancy, Vacancy, Compatible with Series Universal, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR)/Ultrasonic, Load Rating @ 120V AC 4.4A (Fan), 6A (Lighting), Communication Method Hard Wired, Maximum Coverage Area 900 sq ft, Neutral Required No, Color Ivory, Nightlight No, Dimming Method No Dimming, Dimming Type No Dimming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.