Zoro Homepage

Wall Switch, 1-Pole, On/Off, Ivory

  • Mfr # MA-AS-IV

  • Zoro # G0280883


product price: $32.19
/ea

Key Features

Switch Type
1-Pole
Switch Style
Rocker
Color
Ivory
Voltage AC
120
Switch Function
Touch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-AS-IV
Zoro #
G0280883
UPC #
027557082693
Country of Origin
Multiple

Dimensions

Overall Height
4.69 in
Overall Width
1.19 in
Overall Depth
2.94 in

Details

Item
Companion Switch
Switch Type
1-Pole
Switch Style
Rocker
Color
Ivory
Voltage AC
120
Switch Function
Touch
Wiring Method
Side
Installation Type
Wall Switch Box
For Use With
Multi Location Timer Switch
Item - Motion Sensing and Dimming
Companion Switch
Switch Type - Motion Sensing and Dimming
Multilocation Only
Number of Gangs
1
Max. Capacity @ 120VAC
8 A (CFL, ELV, Fluorescent, Halogen, Incandescent, LED, MLV)
Communication Method
Hard Wired
Grade
Standard
Wall Plate
Not Included
Operating Voltage - Motion Sensing and Dimming
120V AC
Standards
FCC Approved, UL Listed
Description/Special Features
Companion Switch, Can Be Used with Multi Location Timer Switch, No Derating If Ganged
Communication Method - Motion Sensing and Dimming
Wireless RF
Installation Location - Motion Sensor
Wall Switch Box
Amps
8
Switch Action
On/Off
Color - Motion Sensing and Dimming
Ivory
Lighting Technology
Fluorescent, Halogen, Incandescent, LED
Voltage
120V AC
Number of Buttons
1
Maximum Operating Temperature
104 Degrees F
Nightlight
No
Rated Frequency
50/60 Hz
Series
Maestro
Compatible with Series
Maestro
Includes Dimming Switch
Dimming Switch Not Included
Includes Wall Plate
Wall Plate Not Included
Dimming Method
No Dimming
Installation Location
Wall
Sensing Technology
Switch Only
Minimum Operating Temperature
32 Degrees F
Neutral Required
No
Dimming Type
No Dimming
Fan Rated
No
Includes Motion Sensor
No
Maximum Wattage
1000 Watts
Application Type
Multi-Location
Bulb Compatibility
Load Depends on Master Control Being Used
Coordinating Wallplates
Single Gang Wallplate CW-1-XX (Gloss); SC-1-XX (Satin) 2-Gang Wallplate CW-2-XX (Gloss); SC-2-XX (Satin)
Operating Voltage
120V AC
Voltage Rating
120

Description

Companion Switch, Number of Buttons 1, Sensor Operation Not Applicable, Compatible with Series Maestro, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Operating Voltage 120V AC, Sensing Technology Switch Only, Load Rating @ 120V AC Not Applicable, Communication Method Hard Wired, Maximum Coverage Area Not Applicable, Neutral Required No, Color Ivory, Nightlight No, Dimming Method No Dimming, Dimming Type No Dimming, Includes Dimming Switch Dimming Switch Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.