
Wallplates and Switch Accessories EA
Mfr # N-S-NFB-IV
Zoro # G521855940
product price: $1.59
/eaKey Features
Color
Ivory
Number of Gangs
1
Type
Standard Wall Plates
Finish
Matte
Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N-S-NFB-IV
Zoro #
G521855940
UPC #
027557716499
Country of Origin
United States
Details
Color
Ivory
Number of Gangs
1
Type
Standard Wall Plates
Finish
Matte
Material
Polycarbonate
Description
2.75in x 0.65in x 4.56in, Matte Ivory, 1-Gang, Small Control, 1-Dimmer/Switch, No Fins Broken, Standard, Screwless, Seamless, Wide Profile, Wallplate
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.