Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireless Control, Nightlight, 2Bttns, Ivory

  • Mfr # PJN-2B-GIV-L01

  • Zoro # G7507455


product price: $53.59
/ea

Key Features

Item - Motion Sensing and Dimming
Wireless Remote Control with Nightlight
Includes
CR2032 Battery
Communication Method - Motion Sensing and Dimming
Wireless RF, 431.0 to 437.0 MHz
Number of Gangs
1
Color - Motion Sensing and Dimming
Ivory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJN-2B-GIV-L01
Zoro #
G7507455
UPC #
784276068079
Country of Origin
Mexico

Dimensions

Overall Width
1.3 in
Overall Depth
0.31 in
Overall Height
2.6 in

Details

Item - Motion Sensing and Dimming
Wireless Remote Control with Nightlight
Includes
CR2032 Battery
Communication Method - Motion Sensing and Dimming
Wireless RF, 431.0 to 437.0 MHz
Number of Gangs
1
Color - Motion Sensing and Dimming
Ivory
Number of Buttons
2
Description/Special Features
Battery Powered, Flexible and Easy to Use Device That Allows The User to Control Lutron, Requires No Wiring, Wireless Load-Control Devices From Anywhere In The Space
Color
Ivory
Installation Location - Motion Sensor
Pedestal, Wall Switch Box
Communication Method
Wireless
Item
Wireless Control with Nightlight
Range
30 ft.
Standards
COFETEL Certified, FCC Approved, IC Certified, ISO 9001:2008, SUTEL Certified
Use With - Motion Sensing and Dimming
Lutron Caseta Wireless System, Lutron Maestro Wireless System
Maximum Operating Temperature
140 Degrees F
Power Source
Battery
Minimum Operating Temperature
32 Degrees F
Includes Raise and Lower Function
No
Manufacturer Warranty
1 yr Limited
Compatible with Series
Caseta
Remote Range
30 ft
Compatible with Brand
Lutron

Description

Wireless Control with Nightlight, Number of Buttons 2, Power Source Battery, Compatible with Series Caseta, Color Ivory, Includes Raise and Lower Function No, Includes CR2032 Battery, Standards COFETEL Certified, FCC Approved, IC Certified, ISO 9001:2008, SUTEL Certified, Overall Depth 0.31 in, Overall Height 2.6 in, Overall Width 1.3 in, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Compatible with Brand Lutron, Manufacturer Warranty 1 yr Limited

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.