Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireless Control, Nightlight, 2Bttns, White

  • Mfr # PJN-2B-GWH-L01

  • Zoro # G7583572


product price: $49.69
/ea

Key Features

Item - Motion Sensing and Dimming
Wireless Remote Control with Nightlight
Includes
CR2032 Battery
Communication Method - Motion Sensing and Dimming
Wireless RF, 431.0 to 437.0 MHz
Number of Gangs
1
Color - Motion Sensing and Dimming
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJN-2B-GWH-L01
Zoro #
G7583572
UPC #
784276068109
Country of Origin
Mexico

Dimensions

Overall Height
2.6 in
Overall Width
1.3 in
Overall Depth
0.31 in

Details

Item - Motion Sensing and Dimming
Wireless Remote Control with Nightlight
Includes
CR2032 Battery
Communication Method - Motion Sensing and Dimming
Wireless RF, 431.0 to 437.0 MHz
Number of Gangs
1
Color - Motion Sensing and Dimming
White
Color
White
Communication Method
Wireless
Standards
COFETEL Certified, FCC Approved, IC Certified, ISO 9001:2008, SUTEL Certified
Installation Location - Motion Sensor
Pedestal, Wall Switch Box
Item
Wireless Control with Nightlight
Number of Buttons
2
Range
30 ft.
Description/Special Features
Battery Powered, Flexible and Easy to Use Device That Allows The User to Control Lutron, Requires No Wiring, Wireless Load-Control Devices From Anywhere In The Space
Use With - Motion Sensing and Dimming
Lutron Caseta Wireless System, Lutron Maestro Wireless System
Remote Range
30 ft
Compatible with Series
Caseta
Manufacturer Warranty
1 yr Limited
Minimum Operating Temperature
32 Degrees F
Includes Raise and Lower Function
No
Maximum Operating Temperature
140 Degrees F
Power Source
Battery
Compatible with Brand
Lutron

Description

Wireless Control with Nightlight, Number of Buttons 2, Power Source Battery, Compatible with Series Caseta, Color White, Includes Raise and Lower Function No, Includes CR2032 Battery, Standards COFETEL Certified, FCC Approved, IC Certified, ISO 9001:2008, SUTEL Certified, Overall Depth 0.31 in, Overall Height 2.6 in, Overall Width 1.3 in, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Compatible with Brand Lutron, Manufacturer Warranty 1 yr Limited

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.