Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireless Fan Remote Control, 3V DC

  • Mfr # PJ2-3BRL-GWH-F01

  • Zoro # G603457024


product price: $38.70
/ea

Key Features

Includes
CR2032 Battery
Operating Voltage - Motion Sensing and Dimming
3V DC
Color
White
Installation Location - Motion Sensor
Wall
Communication Method - Motion Sensing and Dimming
Wireless RF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJ2-3BRL-GWH-F01
Zoro #
G603457024
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
0.33 in
Overall Width
1.28 in
Overall Height
2.6 in

Details

Includes
CR2032 Battery
Item
Wireless Fan Remote Control
Operating Voltage - Motion Sensing and Dimming
3V DC
Color
White
Installation Location - Motion Sensor
Wall
Communication Method - Motion Sensing and Dimming
Wireless RF
Item - Motion Sensing and Dimming
Remote Control
Standards
Anatel Certified, COFETEL Certified, cULus Listed, FCC Approved, IC Certified, ISO 9001:2015, SUTEL Certified
Wall Plate
Not Included
Color - Motion Sensing and Dimming
White
Use With - Motion Sensing and Dimming
Caséta Wireless, RA2
Description/Special Features
Indoor Use Only
Includes Raise and Lower Function
Yes
Compatible with Series
Caseta
Communication Method
Wireless
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
140 Degrees F
Compatible with Brand
Lutron
Number of Buttons
3
Remote Range
60 ft
Manufacturer Warranty
1 yr Limited
Power Source
Battery

Description

Fan Remote Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.