Zoro Homepage

Wireless Remote Control, 2 Buttons, White

  • Mfr # PJ2-2BRL-GWH-L01

  • Zoro # G7543444


product price: $26.19
/ea

Key Features

Item - Motion Sensing and Dimming
Wireless Remote Control
Includes
CR2032 Battery
Communication Method - Motion Sensing and Dimming
Wireless RF, 431.0 to 437.0 MHz
Number of Gangs
1
Color - Motion Sensing and Dimming
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJ2-2BRL-GWH-L01
Zoro #
G7543444
UPC #
784276067393
Country of Origin
Multiple

Dimensions

Overall Width
1.28 in
Overall Depth
0.33 in
Overall Height
2.6 in

Details

Item - Motion Sensing and Dimming
Wireless Remote Control
Includes
CR2032 Battery
Communication Method - Motion Sensing and Dimming
Wireless RF, 431.0 to 437.0 MHz
Number of Gangs
1
Color - Motion Sensing and Dimming
White
Item
Wireless Remote Control
Standards
Anatel Certified, COFETEL Certified, cULus Listed, FCC Approved, IC Certified, ISO 9001:2015, SUTEL Certified
Communication Method
Wireless
Color
White
Use With - Motion Sensing and Dimming
Lutron Caseta Wireless System, Lutron Maestro Wireless System
Number of Buttons
2
Range
30 ft.
Description/Special Features
Battery Operated Control, Can Provide Control to Blinds Curtains or Lighting Devices., Flexible and Easy to Use Device That Allows The User to Control, Requires No Wiring, Wireless Load-Control Devices From Anywhere In The Space
Installation Location - Motion Sensor
Pedestal, Wall Switch Box
Maximum Operating Temperature
140 Degrees F
Remote Range
30 ft
Compatible with Brand
Lutron
Compatible with Series
Caseta
Includes Raise and Lower Function
Yes
Manufacturer Warranty
1 yr Limited
Power Source
Battery
Minimum Operating Temperature
32 Degrees F

Description

Wireless Remote Control, Number of Buttons 2, Power Source Battery, Compatible with Series Caseta, Color White, Includes Raise and Lower Function Yes, Includes CR2032 Battery, Standards Anatel Certified, COFETEL Certified, cULus Listed, FCC Approved, IC Certified, ISO 9001:2015, SUTEL Certified, Overall Depth 0.33 in, Overall Height 2.6 in, Overall Width 1.28 in, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Compatible with Brand Lutron

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.