Zoro Homepage

10" Universal Rubber Bumper Strip

  • Mfr # 2090615

  • Zoro # G7269178


product price: $10.89
/ea

Key Features

Width
2-1/2 in
Weight
1.000
Height
2 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2090615
Zoro #
G7269178
UPC #
40236443912
Country of Origin
China

Dimensions

Width
2-1/2 in
Height
2 in
Length
10 in

Details

Weight
1.000

Description

The LUVERNE rear rubber bumper protector is ideal for work vans, delivery vans, trailers and commercial trucks that frequently back into loading areas or work spaces. The 2-1/8-inch x 1-7/8-inch x 10-inch long rubber bumper strip helps protect the vehicle's rear bumper, rear step, sides or even the front bumper. It is intended to be used on the LUVERNE Impact shock-absorbing bumper step, but it can also be used as a universal rubber bumper guard. It features two pre-drilled holes to accept 1/4-inch hardware. Mounting hardware is not included with this piece, and drilling into the attachment surface may be required for proper installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.