Zoro Homepage

2" Black Powder Coated Steel Grille Guard

  • Mfr # 320923-320920

  • Zoro # G0310762


product price: $950.95
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Category Type
Grille Guard
Diameter
2"
Material
Steel
Finish
Black Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320923-320920
Zoro #
G0310762
UPC #
040236404173
Country of Origin
China

Dimensions

Diameter
2"

Details

Category Type
Grille Guard
Item
Grille Guard
Material
Steel
Finish
Black Powder Coated

Description

LUVERNE 320923-320920 Prowler Max Black Steel Brush Guard with Built-in Step (2 Inch Tubular Black Powder-Coated Steel) - Grille Guards for Trucks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.