Zoro Homepage
This item is Discontinued.
Luverne 2" Polished Stainless Steel Grille Guard 310713-321640

2" Polished Stainless Steel Grille Guard (Discontinued)

  • Mfr # 310713-321640
  • Zoro # G0310954
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310713-321640
Zoro #
G0310954
UPC #
040236403954
Country of Origin
China

Dimensions

Diameter
2"

Details

Item
Grille Guard
Category Type
Grille Guard
Material
Stainless Steel
Finish
Polished

Description

LUVERNE 310713-321640 Prowler Max Stainless Steel Brush Guard with Built-in Step (2 Inch Tubular Polished Stainless Steel) - Grille Guards for Trucks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.