Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 X 14, Recycled Rubber

  • Mfr # 251451

  • Zoro # G9309280


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Material
Recycled Rubber
Length
24
Width
14
Weight
9
Application
2020-2020 Chevrolet Silverado 2500 HD, 2020-2020 Chevrolet Silverado 3500 HD, 2020-2020 GMC Sierra 2500 HD, 2020-2020 GMC Sierra 3500 HD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251451
Zoro #
G9309280
UPC #
40236443080
Country of Origin
United States

Dimensions

Length
24
Width
14
Height
2

Details

Material
Recycled Rubber
Weight
9
Application
2020-2020 Chevrolet Silverado 2500 HD, 2020-2020 Chevrolet Silverado 3500 HD, 2020-2020 GMC Sierra 2500 HD, 2020-2020 GMC Sierra 3500 HD
Features
Whether you're on the job or off-roading through the wilderness, it doesn't take long for rocks and other debris to wreak havoc on the body of your truck. LUVERNE Textured Rubber Mud Guards are the perfect solution for maintaining that pristine, professional look. For the front or rear of the truck, these custom mud flaps add style and body protection. They are constructed from heavy-duty black rubber that stands up to road debris and sheds water with ease. They feature 18-gauge stainless steel plates to help protect the bottom edge and extend the life of the mud flaps. With their 3/8" thick, recycled rubber construction, Textured Rubber Mud Guards easily deflect everything from mud to gravel, protecting the body of your truck from scratches, chips and scuffs. They are also made to add a stylish accent to your truck, featuring stainless steel plates along the bottom edge of each flap. The plates are made from 18-gauge stainless steel to provide a heavy-duty, rust-resistant shield, and they feature a bright, high-polish finish for a long-lasting shine. The textured finish of the rubber mud flaps is also designed to easily hide minor scuffs and scratches and maintain a clean appearance. For an easy installation and a custom fit, these truck mud flaps are made vehicle-specific. This particular set fits specific years of the Chevy Silverado and GMC Sierra 2500 HD and 3500 HD (see application info to verify fitment). They install with corrosion-resistant fasteners and high-strength steel mounting brackets with a galvanized finish for long-lasting durability. Universal mud flaps are also available.

Description

251451 Rear 12-Inch x 23-Inch Textured Rubber Mud Guards, Select Chevrolet Silverado, GMC Sierra 2500, 3500 HD, 2-Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.