Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Stainless Steel Side Entry Steps Select Silverado/Sierra Ext Cab

  • Mfr # 281443-581444

  • Zoro # G7031354


product price: $604.95
/ea
Free Shipping & Returns

Key Features

Weight
56.000
Overall Height
6.000
Height
6.000
Overall Width
11.000
Overall Length
79.000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
281443-581444
Zoro #
G7031354
UPC #
40236442564
Country of Origin
United States

Dimensions

Overall Height
6.000
Height
6.000
Overall Width
11.000
Overall Length
79.000
Length
79.000
Width
11.000

Details

Weight
56.000
Application
2019-2020 Chevrolet Silverado 1500 Ext; 2019-2020 GMC Sierra 1500 Ext; 2020-2020 Chevrolet Silverado 2500 HD Ext; 2020-2020 Chevrolet Silverado 3500 HD Ext; 2020-2020 GMC Sierra 2500 HD Ext; 2020-2020 GMC Sierra 3500 HD Ext
Material
Stainless Steel

Description

For us, classic doesn't mean outdated. It means tried and true. And when you combine the uncompromising quality of stainless steel with a tried-and-true, made-in-USA design, you get side steps that will prove themselves season after season. LUVERNE Side Entry Steps feature a classic, contoured design that mounts flush to your vehicle's rocker panels and provides 5-1/2" of comfortable, non-skid stepping width. Featuring the vehicle-specific functionality of nerf bars and the classic styling of running boards, Stainless Steel Side Entry Steps are the best of both worlds. The wide step pads are made with tough black polypropylene to easily resist wear, and they feature a comfortable, non-skid surface to provide safe entry and exit. The durable plastic end caps add further style with their contoured shape and bold look. The end caps also protect the steps from rocks, road debris and other threats. To truly give LUVERNE Side Entry Steps what it takes to endure the elements, we construct them from stainless steel. Stainless steel construction eliminates the threats of rust, moisture and road salt and provides these side steps with a top-quality finish. They are available in high-polish stainless steel to give your truck a bright, clean accent or a durable black powder coat finish for maximum corrosion resistance. LUVERNE Side Entry Steps are made for a custom-fit installation, using vehicle-specific mounting brackets. This set of custom side steps fits certain years of the Chevy Silverado, GMC Sierra 1500, 2500 HD and 3500 HD extended cab (see application info to verify fitment). The brackets feature high-strength steel construction and have a durable powder coat finish (boards and brackets included but shipped separately).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.