Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grip Step 7" Running Boards

  • Mfr # 415054-401446

  • Zoro # G7344873


product price: $435.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415054-401446
Zoro #
G7344873
UPC #
40236443899
Country of Origin
United States

Description

Get the job done right with LUVERNE Grip Step 7" running boards. These roughneck truck side steps feature a unique expanded metal tread pattern for superior traction and a 7" width for reliable footing. They are built from aluminum alloy for exceptional, rust-free strength, and they are simple to install using high-strength vehicle-specific brackets. Grip Steps are quality you can trust and footing you that won't let you down. The rugged, expanded metal tread and angular design of Grip Step running boards truly makes them a side accessory fit for your work truck or commercial van. No matter the season, the superior traction of Grip Steps locks onto the bottom of your boots and provides safe vehicle entry and exit. Because they boast an impressive 7" width, the side steps are as comfortable as they are skid-resistant. We know the job doesn't make exceptions to keep your vehicle looking pretty, and that is why Grip Step running boards are made from aluminum and shielded in a tough powder coat finish. We use a 5052 aluminum alloy to provide maximum strength and unstoppable rust resistance. To finish things off and add a professional touch, we also apply a durable textured black powder coat and contoured black plastic end caps to further protect against dirt, moisture and other threats on the job. To make installation as simple as possible, Grip Step 7" running boards are each designed for a custom-fit installation, using vehicle-specific mounting brackets. The brackets are covered in a durable black powder coat finish and bolt onto the boards using stainless steel fasteners for long-lasting strength. This particular set of Grip Step running boards is designed to fit specific years of the Chevy Silverado 1500 and GMC Sierra 1500 (see application info to verify fitment). These running boards come with brackets, but the brackets are shipped separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.