Grip Step 7" Wheel-to-Wheel Running Boards, 415078-401530

  • Mfr # 415078-401530

  • Zoro # G6332892


product price:  $641.99
/ea
Free Shipping & Returns

Key Features

Overall Width
14.000
Height
10.000
Overall Height
10.000
Finish
TEXTURED BLACK POWDER COAT
Overall Length
79.000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
415078-401530
Zoro #
G6332892
UPC #
40236443271
Country of Origin
United States

Dimensions

Overall Width
14.000
Height
10.000
Overall Height
10.000
Overall Length
79.000
Length
79.000
Width
14.000

Details

Finish
TEXTURED BLACK POWDER COAT
Material
Aluminum
Weight
69.000

Description

LUVERNE Grip Step wheel-to-wheel running boards equip your pickup truck for whatever job lies ahead. They offer easier truck bed access, fleet-level safety, a highly rust-free construction and a custom fit for your truck and lifestyle. Grip Step wheel-to-wheel steps are the ideal solution for better truck bed access. Whether you need to reach a truck tool box, ladder rack or some cargo in the truck bed, the wheel-to-wheel steps are extra-long, providing a convenient step up for reaching into the truck bed. Grip Step running boards are also built for hard work, featuring expanded metal treads that offer fleet-approved safety. The open treads ensure maximum traction for your boots -- whether rain or shine -- and they also help keep your truck's interior clean by allowing dirt, snow and debris to pass through the boards. For superior resistance to the elements, Grip Step wheel-to-wheel running boards are made from aluminum alloy. They're strong, lightweight and highly corrosion-resistant. To maximize this corrosion resistance, the running boards and brackets are both shielded in a durable black powder coat finish. The running boards also feature hardened plastic end caps that eliminate sharp corners and add a professional touch. All LUVERNE Grip Step wheel-to-wheel steps are designed for vehicle-specific applications. This ensures a custom fit and the easiest possible installation. The running boards mount with vehicle-specific brackets and use pre-existing mounting points to avoid difficult modifications. This particular set of wheel-to-wheel running boards is designed to fit specific years of the Ford F150 regular cab with 6'6" bed (see application information to verify fitment; brackets included but shipped separately).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.