Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grip Step 7" x 54" Aluminum Pass. Running Board Fleet Kit Transit

  • Mfr # 415254-401727-0

  • Zoro # G300428938


product price: $333.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415254-401727-0
Zoro #
G300428938
UPC #
40236445046
Country of Origin
United States

Description

LUVERNE Grip Step 7" running boards for vans are the ideal work van accessories, adding safe, dependable footing to your cargo van with a vehicle-specific fit. Grip Step van steps are equipped with high-traction treads for fleet-approved safety, and they are made from powder-coated aluminum to be lightweight and provide long-lasting resistance to the elements. All Grip Step running boards are engineered for vehicle-specific installation. This van step offers a custom fit for certain years and styles of the Ford Transit-150, Transit-250 and Transit-350 (see application info to verify fitment with your cargo van). It includes a single running board for the passenger-side sliding door. Packages are also available with an additional shorter driver-side step. It comes with powder-coated steel brackets and stainless steel hardware for a complete install. It also includes reflective tape for increased visibility. Grip Step running boards for vans are optimized for delivery trucks, construction vehicles and other commercial vans. They feature a 7" width, covered with expanded metal treads to grip the bottom of your boots for safe entry and exit every time. The metal treads are also highly resistant to wear, and they help keep the steps clean with their open, through-hole design. The aluminum construction of LUVERNE Grip Step running boards makes them strong for a rigid step, but lightweight for optimized fuel efficiency. Aluminum is also highly corrosion-resistant. To maximize corrosion resistance, Grip Step van steps are shielded in a textured black powder coat finish. This gives them an impervious layer of protection against the elements and resists chipping and UV damage. The black running boards also complement the look and style of your cargo van, adding a professional finishing touch. To complete the look, we also offer rear Grip Step van steps, providing safe, convenient access to the rear cargo area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.