Zoro Homepage

Grip Step 7" x 54" Black Aluminum Rear Step Sprinter 2500, 3500

  • Mfr # 415254-570749

  • Zoro # G800428865


product price: $254.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415254-570749
Zoro #
G800428865
UPC #
40236445084
Country of Origin
United States

Description

The Grip Step rear step is a must-have vehicle accessory for any delivery van, mail carrier, ambulance or other commercial vans and cargo vans. It provides a 54" x 7" step on the back of the van, offering safe, convenient access to the rear cargo area whenever needed. This is particularly useful when frequent entry and exit are necessary. This van rear step features the same work-ready construction as our Grip Step running boards. Covering the entire top surface of the rear step are expanded metal treads that lock onto your boots with fleet-grade traction. In any season of the year, Grip Steps provides safe footing that won’t wear down or crack like plastic alternatives. The expanded metal treads are also open on the bottom, allowing dirt and debris to pass through the running board and keeping your cargo van interior clean. This Grip Step rear step is constructed from powder-coated aluminum to ensure the highest level of corrosion resistance and maintain a professional look on your vehicle. Aluminum is also strong and lightweight. It keeps unnecessary weight off your van, unlike steel, promoting better gas mileage and extending the life of the vehicle. For a custom fit without the hassle, all LUVERNE rear steps are made for vehicle-specific installation. Customized brackets integrate with the vehicle's existing design and ensure maximum strength and rigidity. This rear step is designed to fit specific years of the Dodge Sprinter 2500 or 3500, Freightliner Sprinter 2500 or 3500 and Mercedes-Benz Sprinter 2500 or 3500 (see application info to verify fitment). It comes with powder-coated steel mounting brackets and stainless steel hardware for a complete installation from start to finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.