Zoro Homepage

Grip Step XL 9.5" x 54" Steel Pass. Running Board, Select Freightliner

  • Mfr # 495154-401800

  • Zoro # G7031080


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Length
55.000
Width
13.000
Weight
44.000
Overall Length
55.000
Application
2010-2020 Mercedes-Benz Sprinter 2500 ; 2010-2020 Mercedes-Benz Sprinter 3500 ; 2007-2020 Freightliner Sprinter 2500 ; 2007-2020 Freightliner Sprinter 3500 ; 2007-2009 Dodge Sprinter 2500 ; 2007-2009 Dodge Sprinter 3500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
495154-401800
Zoro #
G7031080
UPC #
40236444629
Country of Origin
United States

Dimensions

Length
55.000
Width
13.000
Overall Length
55.000
Height
17.000
Overall Width
13.000
Overall Height
17.000

Details

Weight
44.000
Application
2010-2020 Mercedes-Benz Sprinter 2500 ; 2010-2020 Mercedes-Benz Sprinter 3500 ; 2007-2020 Freightliner Sprinter 2500 ; 2007-2020 Freightliner Sprinter 3500 ; 2007-2009 Dodge Sprinter 2500 ; 2007-2009 Dodge Sprinter 3500

Description

The LUVERNE Grip Step XL passenger-side running board is a steel van running board, uniquely engineered for work vans, commercial vans and delivery vans. It features expanded steel treads that provide fleet-grade traction in all types of weather, and the steel construction will not wear down like plastic step pads. Grip Step XL offers the ultimate in comfort, confidence and safety, featuring an impressive 9-1/2-inch-wide stepping surface. This allows drivers and workers to frequently enter and exit the passenger side of the vehicle without worrying about slipping while their hands are full. The Grip Step XL van step is constructed from reinforced steel to resist bending and flexing of the board. This step is designed for select model years of the Dodge, Freightliner and Mercedes-Benz Sprinter 2500 and 3500 (see application info to verify fitment). It fits the passenger side of the cargo van only. Note, board and brackets may ship separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.