Zoro Homepage

Grip Step XL Bracket Kit

  • Mfr # 401800

  • Zoro # G7031616


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Overall Height
17.000
Width
13.000
Weight
21.000
Length
39.000
Overall Width
13.000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401800
Zoro #
G7031616
UPC #
40236444612
Country of Origin
United States

Dimensions

Overall Height
17.000
Width
13.000
Length
39.000
Overall Width
13.000
Height
17.000
Overall Length
39.000

Details

Weight
21.000

Description

LUVERNE Grip Step XL running boards are designed to mount with vehicle-specific brackets for a custom fit on each van application. This bracket kit is designed to fit a specific running board part number and certain years of the Dodge, Freightliner and Mercedes-Benz Sprinter 2500 and 3500 (see application info to verify fitment). NOTE: Running boards are not included in this package and must be purchased separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.