Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Luverne O-Mega II 6" x 54" Black Aluminum Rear Step Sprinter 2500, 3500 584254-570749

O-Mega II 6" x 54" Black Aluminum Rear Step Sprinter 2500, 3500 (Discontinued)

  • Mfr # 584254-570749
  • Zoro # G000428870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
584254-570749
Zoro #
G000428870
UPC #
40236445107
Country of Origin
United States

Description

The LUVERNE O-Mega II 6" rear step offers the ultimate in durability and aggressive style for work vans. It is built from lightweight, T6 aluminum construction, covered in a durable powder coat and finished with paintable TPO end caps. This step is just like our O-Mega II 6" oval side steps, only it is designed to mount on the rear of your commercial van or work van and provide convenient access to the cargo area. It features non-skid aluminum step pads that mount with self-tapping screws to allow for custom positioning. The step pads can be mounted to factory specifications or adjusted to personal preference. This rear step fits select model years of the Dodge, Freightliner and Mercedes-Benz Sprinter 2500 and 3500 (see application info to verify fitment). NOTE: The mounting brackets for this step are included but shipped separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.