Zoro Homepage

OMega II 6 x 36 100 Black Aluminum Side Steps Select Sprinter

  • Mfr # 584100-570747

  • Zoro # G706901257


product price: $571.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
584100-570747
Zoro #
G706901257
UPC #
40236445022
Country of Origin
United States

Description

Like many LUVERNE side steps and running boards OMega II 6 oval side steps are made to work hard and to do it with style They are constructed from strong lightweight rustfree aluminum and to truly make them a step up from the rest we shield them in a highly durable powder coat finish This ensures maximum corrosion resistance and excellent protection against scuffs and scratches The side steps are available in two powder coat finish options including textured black and silver powder coat OMega II side steps are also made to provide safe comfortable entry and exit from your vehicle They feature tough aluminum step pads with protruded circular treads that will never wear or crack The step pads offer a nonskid surface and they are finished with a textured black powder coat for lasting corrosion resistance Also unique to our OMega II step pads is their customizable positioning The pads are packaged unattached from the tubes and mount with selftapping screws This allows you to precisely match the layout of your vehicle to suit your preferences You can mount them to the provided factory specifications or adjust them to a custom placement The 6 x 234 tubes are fitted with black TPO plastic end caps adding a modern professional look The end caps are also paintable to allow for even further customization Each set of OMega II side steps is designed for vehiclespecific installation and fitment using a unique set of mounting brackets This particular set of side steps fits specific years of the Dodge Freightliner and MercedesBenz Sprinter see application info to verify fitment NOTE Mounting brackets are included but ship separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.