Regal 7 Oval Wheel-to-Wheel Steps, 477093-401530

  • Mfr # 477093-401530

  • Zoro # G6332883


product price:  $864.95
/ea
Free Shipping & Returns

Key Features

Overall Height
10.000
Height
10.000
Material
Aluminum
Finish
TEXTURED BLACK POWDER COAT
Overall Length
103.000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477093-401530
Zoro #
G6332883
UPC #
40236443325
Country of Origin
United States

Dimensions

Overall Height
10.000
Height
10.000
Overall Length
103.000
Overall Width
14.000
Length
103.000
Width
14.000

Details

Material
Aluminum
Finish
TEXTURED BLACK POWDER COAT
Weight
81.000

Description

LUVERNE Regal 7 oval wheel-to-wheel steps are the ultimate combination of deluxe style and reliable functionality. They feature extra rear step pads for convenient truck bed access, a highly rust-resistant construction and a vehicle-specific fit for your truck. Regal 7 wheel-to-wheel steps are engineered for practical access to the bed of your truck, featuring an extended length and extra rear step pads. Wheel-to-wheel running boards give you a solid step up for easily reaching items in the truck bed, such as a truck tool box, ladder rack, 5th wheel hitch or other equipment. Regal 7 oval side steps are fitted with large, non-skid step pads. They feature a 7" width and a textured surface, providing enhanced comfort and safety when climbing in and out of your pickup truck. The step pads and matching end caps of Regal 7 wheel-to-wheel steps are angled for a sleek accent. To ensure excellent strength and lasting corrosion resistance, Regal 7 oval side steps are constructed from stainless steel. The stainless steel tubing measures 7" wide and has an elliptical shape for style and strength. All Regal 7 side steps are designed for a custom-fit installation, using vehicle-specific brackets. The brackets are built from strong carbon steel and have a durable black powder coat finish. They install using pre-existing mounting points on the truck to greatly reduce installation time and eliminate tedious modifications. This particular set of LUVERNE Regal 7 oval wheel-to-wheel steps is designed to fit specific years of the Ford F150 regular cab with 8' bed (see application information to verify fitment; brackets included but shipped separately).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.