This item is Discontinued.

Luverne Regal 7 Polished Stainless 101 Oval W2W Steps Select Ford F250 F350 F450 477101-401733

This item is Discontinued.

Luverne

Regal 7 Polished Stainless 101 Oval W2W Steps Select Ford F250 F350 F450 (Discontinued)

Mfr # 477101-401733
Zoro # G006901339
UPC # 40236446029
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
477101-401733
Zoro #
G006901339
UPC #
40236446029
Country of Origin
United States

Description

LUVERNE Regal 7 oval wheeltowheel steps are the ultimate combination of deluxe style and reliable functionality They feature extra rear step pads for convenient truck bed access a highly rustresistant construction and a vehiclespecific fit for your truck Regal 7 wheeltowheel steps are engineered for practical access to the bed of your truck featuring an extended length and extra rear step pads Wheeltowheel running boards give you a solid step up for easily reaching items in the truck bed such as a truck tool box ladder rack 5th wheel hitch or other equipment Regal 7 oval side steps are fitted with large nonskid step pads They feature a 7 width and a textured surface providing enhanced comfort and safety when climbing in and out of your pickup truck The step pads and matching end caps of Regal 7 wheeltowheel steps are angled for a sleek accent To ensure excellent strength and lasting corrosion resistance Regal 7 oval side steps are constructed from stainless steel The stainless steel tubing measures 7 wide and has an elliptical shape for style and strength All Regal 7 side steps are designed for a customfit installation using vehiclespecific brackets The brackets are built from strong carbon steel and have a durable black powder coat finish They install using preexisting mounting points on the truck to greatly reduce installation time and eliminate tedious modifications This particular set of LUVERNE Regal 7 oval wheeltowheel steps is designed to fit specific years of the Ford F250 F350 and F450 Super Duty see application information to verify fitment brackets included but shipped separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.