This item is Discontinued.

Vision-Luxo LUXO 9.5 W, LED Round Lens Magnifier 18353LG

LUXO 9.5 W, LED Round Lens Magnifier (Discontinued)

  • Mfr # 18353LG
  • Zoro # G6211597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18353LG
Zoro #
G6211597
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
30"
Lens Diameter
5"
Arm Length
30"
Cord Length
6 ft.

Details

Item
Round Magnifier Light
Type
Magnifier Light
Magnification
2.25x
Lumens
500
Diopter
5
Color
Gray
Magnifier Light Shape
Round
Magnifier Light Base
Weighted Base
Dimmable
Yes
Cord Conductor
2
Watts
9.5
Special Features
Auto Shutoff, Die Cast Aluminum Housing, External Spring Arm
Standards
UL, cUL
Lighting Technology
LED
Lamp Type
Led
Lamp Included
Yes

Description

Round Magnifier Light, Color Gray, Diopter 5, Lens Diameter 5 in, Lighting Technology LED, Magnification 2.25x, Dimmable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.