Zoro Homepage

12-Port Charging Station for Laptops, Tablets, and Mobile Devices

  • Mfr # LOTT12

  • Zoro # G301226212


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Number of Dividers
12
Assembly
No assembly required
Load Capacity
44 lbs
Cord Length
10 ft
Dimensions
23.6" W x 11.8" D x 10.9" H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOTT12
Zoro #
G301226212
UPC #
847210061069
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
10 ft
Dimensions
23.6" W x 11.8" D x 10.9" H

Details

Number of Dividers
12
Assembly
No assembly required
Load Capacity
44 lbs

Description

Simultaneously charge up to 12 Chromebooks, tablets, laptops, MacBooks*, phones, and more with Luxor's space-saving AC charging station. Highlights include an open design that doesn't restrict device height and length, moveable divider fins that allow you to select between two slot widths for a customized fit, and compatibility with most tablets and laptops up to a 16" screen. Hidden in the base is a 14-outlet, UL-Listed AC power strip, plus plenty of space to keep cables and power supplies neat, organized, and out of view. Grippy rubber feet keep the charging station stable and secure. Ideal as a classroom charging station and great for libraries, medical clinics, retail establishments, and any other organization in need of a space-efficient, tidy solution to keep devices powered up.


  • • 12 divider slots feature an open design that doesn't restrict the length and width of devices
  • • Movable divider fins allow users to select between 0.5" and 1.3" slot widths
  • • Fully enclosed inner compartment keeps cables and power bricks tidy, organized, and out of view
  • • Works with most laptops, tablets, phones, and their power adapters*
  • • Provides full power passthrough for the fastest possible charging
  • • Features a heavy-duty 14-gauge power cord, tough ABS plastic fins, and a durable metal base to withstand constant use
  • • Rubber feet for stability and security

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.