16-Tablet / Chromebook Charging Cart
Mfr # LLTM16-B-V2
Zoro # G7450479
Specifications
Product Information
Details
Description
Conveniently store and charge up to 16 tablets or Chromebooks with Luxor’s vertical charging station. This sleek cart features a 16-outlet UL-Listed electrical power strip that keeps devices fully charged while rubber-coated dividers protect devices during transport. The mobile charging cart features all-steel construction with ventilation on all four sides, and includes four 3†non-skid, full swivel casters, two with locking brakes, that easily glide on any floor surface. Best of all, this steel cart requires minimal assembly; simply attach the casters and ergonomic push handle and be ready to go.
- • Charges up to 16 tablets of Chromebooks (8 per shelf)
- • Rubber-coated dividers keep equipment organized and protected
- • Locking front and rear access door; includes two keys
- • All-steel construction and padded top surface
- • Ventilated sides allow air to freely circulate
- • Four non-marring 3†casters, two with locking brakes
- • Includes UL-Listed 16-outlet 120V/15A vertical electrical power strip
- • Bottom shelf offers additional storage
- • Ships freight in one carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.