Zoro Homepage

16"H AV Cart - Two Shelves - Red

  • Mfr # WT16R

  • Zoro # G101225040


product price: $78.59
/ea
Free Shipping & Returns

Key Features

Color
Red / Putty
Caster Type
4" silent-roll, full-swivel heavy-duty casters, two with locking brake
Assembly Required
Yes
Dimensions
24"W x 18"D x 16"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT16R
Zoro #
G101225040
UPC #
847210023418
Country of Origin
United States

Dimensions

Dimensions
24"W x 18"D x 16"H

Details

Color
Red / Putty
Caster Type
4" silent-roll, full-swivel heavy-duty casters, two with locking brake
Assembly Required
Yes

Description

This 16"-high rolling AV cart offers two 1.5" thick shelves to support and transport audio/video equipment and more. Both shelves offer a textured surface and a .25" retaining lip to help contain contents, and are made from molded plastic that won't chip, warp, scratch, rust or peel. Square legs provide sturdy support and four 4" heavy-duty casters (two with locking brake) allow for easy mobility.


  • • Multipurpose utility cart perfect for use with audio/video equipment and more
  • • Made of recycled molded plastic shelves that will not chip, warp, scratch, rust or peel
  • • Two 1.5"-thick flat shelves with raised, textured surface to ensure minimal sliding
  • • .25" retaining lip borders flat shelves
  • • Legs measure 1.5" square
  • • Optional three-outlet UL-Listed recessed electrical assembly with 15' cord, built-in cord wrap and three cable management clips
  • • Rolling cart with four 4" silent-roll, full-swivel heavy-duty casters, two with locking brake
  • • Ergonomic push handle molded into top shelf for easy maneuverability
  • • Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.