Zoro Homepage

20 ft Retractable Power Cord - Two-Outlet

  • Mfr # RE20

  • Zoro # G801226217


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Size
12″ W x 6.75" D x 3.5″ H
Cord Length
20 ft
Max. Amps
7 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE20
Zoro #
G801226217
UPC #
812552018453
Country of Origin
United States

Dimensions

Size
12″ W x 6.75" D x 3.5″ H
Cord Length
20 ft

Details

Color
Black
Max. Amps
7 A

Description

Professional-grade, perfect for auto shops, mechanics, garages, and janitorial applications


  • • Two grounded AC outlets
  • • 20â€Â2 retractable, black, 18/3, SVT cord
  • • Adjustable plastic stopper for locking cord safely at desired length
  • • Overall dimensions (including metal mounting plate): 12â€Â3 W x 6.75" D x 3.5â€Â3 H
  • • Cord length: 20'
  • • Product weight: 3 lbs.
  • • Max current: 7-amps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.