Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26"H AV Cart - Two Shelves, Cabinet

  • Mfr # LP26C-B

  • Zoro # G001225041


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Load Capacity
200 lbs (evenly distributed)
Dimensions
24"W x 18"D x 26"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP26C-B
Zoro #
G001225041
UPC #
847210012870
Country of Origin
United States

Dimensions

Dimensions
24"W x 18"D x 26"H

Details

Color
Black
Load Capacity
200 lbs (evenly distributed)

Description

Made in the USA, this sturdy, two-shelf AV cart is designed to hold and haul up to 200 lbs. of equipment. Made of molded plastic, the durable shelves and legs won't scratch, dent, rust or stain. Shelves also feature a .25" retaining lip to prevent contents from sliding off. Maneuvering the cart when empty or fully loaded is easy thanks to four 4" full-swivel casters (two with locking brake) and an ergonomic push handle molded into the top shelf.


  • • Multipurpose utility cart perfect for use with audio/video equipment and more
  • • Made of recycled molded plastic shelves that will not scratch, dent, rust or stain
  • • .25" retaining lip borders flat shelves
  • • Rolling cart with four 4" ball bearing casters, two with locking brake
  • • Available with three-outlet UL-Listed electrical assembly and/or locking, light grey steel cabinet
  • • Maximum weight capacity: 300 lbs. (evenly distributed)
  • • Overall Dimensions: 24"W x 18"D x 26"H
  • • Cabinet interior: 23.25"W x 16.75"D x 18"H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.