Zoro Homepage

26inH AV Cart - Two Shelves - Black Legs

  • Mfr # WT26GY-B

  • Zoro # G612165798


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Overall Length
24.5 in
Material
Plastic
Overall Width
27 in
Includes
Whether you're looking for a basic AV cart or a multipurpose utlity cart, this mobile cart is built to last. Its two shelves, with a textured surface and 0.25" retaining lip to help secure items, are made from durable thermoplastic resin that won't chip, warp, scratch, rust or peel. A push handle is moled into the top shelf for greater control and four heavy-duty casters provide smooth mobility across a variety of surfaces. Need to stabilize the cart? Simply activate the two locking brakes. Plus, it's proudly made in the USA.
Features
Made of recycled molded plastic shelves that will not chip, warp, scratch, rust, or peel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT26GY-B
Zoro #
G612165798
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24.5 in
Overall Width
27 in

Details

Material
Plastic
Includes
Whether you're looking for a basic AV cart or a multipurpose utlity cart, this mobile cart is built to last. Its two shelves, with a textured surface and 0.25" retaining lip to help secure items, are made from durable thermoplastic resin that won't chip, warp, scratch, rust or peel. A push handle is moled into the top shelf for greater control and four heavy-duty casters provide smooth mobility across a variety of surfaces. Need to stabilize the cart? Simply activate the two locking brakes. Plus, it's proudly made in the USA.
Features
Made of recycled molded plastic shelves that will not chip, warp, scratch, rust, or peel

Description

Whether you're looking for a basic AV cart or a multipurpose utlity cart, this mobile cart is built to last. Its two shelves, with a textured surface and .25in retaining lip to help secure items, are made from durable thermoplastic resin that won't chip, warp, scratch, rust or peel. A push handle is moled into the top shelf for greater control and four heavy-duty casters provide smooth mobility across a variety of surfaces. Need to stabilize the cart? Simply activate the two locking brakes. Plus, it's proudly made in the USA.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.