Zoro Homepage

27"H AV Cart - Two Shelves - Black

  • Mfr # LP27E-B

  • Zoro # G7437285


product price: $138.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP27E-B
Zoro #
G7437285
UPC #
812552013137
Country of Origin
United States

Details

Item
Two Shelf,Presentation Cart,27"H

Description

At 27" high, this utility cart is designed for transporting heavy audio/visual equipment. Its sturdy construction holds up to 200 lbs. on two flat shelves (evenly distributed) while the four 4" full-swivel casters (two with locking brake) make the cart easy to maneuver. An ergonomic push handle molded into the top shelf provides greater control and the .25" retaining lip on each shelf keeps contents from sliding off. The cart is incredibly durable with the shelves and legs being made of molded plastic that won't scratch, dent, rust or stain.


  • • Multipurpose utility cart perfect for use with audio/video equipment and more
  • • Made of recycled molded plastic shelves that will not scratch, dent, rust or stain
  • • .25" retaining lip borders flat shelves
  • • Ergonomic push handle molded into top shelf for easy maneuverability
  • • Rolling cart with four 4" ball bearing casters, two with locking brake
  • • Includes three-outlet UL-Listed electrical assembly with 15' cord
  • • Available with locking, light grey steel cabinet
  • • Maximum weight capacity: 200 lbs. (evenly distributed)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.