Zoro Homepage

30-Laptop/Tablet USB-C Charging Cart

  • Mfr # LLTP30USBC

  • Zoro # G104965462


product price: $2,189.99
/ea
Sold in multiples of 2 for $4,379.98
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Color
Black
Material
Powder-coated steel
Width
25.6"
Height
44"
Length
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLTP30USBC
Zoro #
G104965462
UPC #
847210062899
Country of Origin
China

Dimensions

Width
25.6"
Height
44"
Length
18"

Details

Color
Black
Material
Powder-coated steel

Description

Easily charge and secure laptops, tablets, iPads, and Chromebooks with Luxors mobile and convenient device storage solution. Its innovative design features front-mounted USB-C charging outlets one per divider slot that reduce cable clutter and make it incredibly easy to access power and plug in devices. An additional benefit is the front-mounted USB-C ports eliminate the need for power adapters (a.k.a power bricks), which can block adjacent outlets on a traditional power strip, limiting the number of devices you can plug in. Users can utilize any compatible USB-C to USB-C, USB-C to USB-A, or USB-C to Lightning cable of their choosing. Or, for a clean and uniform look, choose Luxors optional USB-C to USB-C 30-pack. Additional highlights include a transparent front door for easy viewing of contents. Dual ventilation fans provide cooling airflow. Like all Luxor products, its built to give you all the quality and features you need and nothing you dont, so you can maximize your budget dollars. Comes fully assembled, including casters and handle.


  • Accommodates tablets and most laptops with up to 15 screens
  • USB-C outlets are conveniently located above each storage slot for easy access to power and less cable clutter
  • Eliminates the need for bulky power bricks
  • Compatible with user-provided cords, or users can choose the optional 30-pack of USC-C to USB-C cords
  • See-through panel on front door
  • Dual fans and ventilated sides help keep devices cool
  • Includes a front locking door and two keys

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.