
32-Tablet / Chromebook Open Charging Cart
Mfr # LOTM32
Zoro # G104663771
product price: $418.99
/ea
Free Shipping & Returns
Key Features
Cord Length
6 ft (2)
Weight Capacity
150 lbs
Overall Dimensions
27" W x 14.75" D x 39.75" H
Frame Material
Powder-coated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LOTM32
Zoro #
G104663771
UPC #
847210062257
Country of Origin
Taiwan, Province of China
Dimensions
Cord Length
6 ft (2)
Overall Dimensions
27" W x 14.75" D x 39.75" H
Details
Weight Capacity
150 lbs
Frame Material
Powder-coated Steel
Description
Quickly access your tablets, iPads, and Chromebooks with Luxor’s 32-capacity open charging cart. This rolling charging station stores devices while keeping them fully charged and readily available. Charging cables are neatly organized with cord clips, and the powder-coated steel frame ensures strength and durability. This cart is ideal for any fast-paced environment that requires crucial devices to be fully charged and easily accessible.
- • Convenient grab-and-go access for 32 tablets, iPads, or Chromebooks
- • Sloped shelves help keep devices secure during transport
- • Upper and lower shelves can be installed to face the same or opposite direction
- • Storage slots are padded to help protect devices from scratches
- • Powder-coated steel frame for strength and stability
- • Open design allows air to circulate freely, helping to keep devices cool
- • Two cord clips per cable help keep cables neat and organized
- • Easily mobile with four full-swivel casters; two with locking brakes
- • Includes two 16-outlet UL and cUL Listed 125V/15A power strip with 450 joules surge protection
- • Ships ground in one carton. Easy assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.