Zoro Homepage

32" x 18" Tub Cart - Two Shelves

  • Mfr # EC11-BU

  • Zoro # G201225155


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34.25 in
Overall Length
34 in
Overall Width
35 in
Color
Blue
Caster Type
4" full-swivel casters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC11-BU
Zoro #
G201225155
UPC #
847210034148
Country of Origin
United States

Dimensions

Overall Height
34.25 in
Overall Length
34 in
Overall Width
35 in

Details

Color
Blue
Caster Type
4" full-swivel casters

Description

With two large tub shelves that are 2.5" deep, this multipurpose utility cart easily holds and hauls a wide range of items warehouses, shops, garages, cafes, or offices. It is designed to carry heavy loads up to 400 lbs. (200 lbs. per shelf, evenly distributed). The tub shelves are made of a high-density polypropylene, known for its incredible strength-to-density ratio, which assures that each cart is durable without being bulky or cumbersome. Easily guide the cart across indoor and outdoor environments using the ergonomic push handle and full-swivel casters; simply engage the two locking brakes when you need to keep the cart stationary.


  • • Molded plastic shelves and legs will never rust, dent, scratch or stain. HDPE (high-density polyethylene) shelves; PVC legs.
  • • 33% more capacity than standard 24"W x 18"D carts
  • • Shelves safely transport goods in 2.5"-deep tub area
  • • Rolling cart with 4" full-swivel casters; available with 5" heavy-duty casters
  • • Maximum weight capacity: 400 lbs. (200 lbs. per shelf, evenly distributed)
  • • Multiple color options
  • • Optional lockable steel toolbox
  • • Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.