Zoro Homepage

32 x 24 x 40.25 Coffee Cart

  • Mfr # HE40C-B

  • Zoro # G901225127


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Caster Type
Four 4" heavy-duty casters, two with locking brake
Color
Black
Overall Length
24 in
Weight Capacity
400 lbs
Overall Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE40C-B
Zoro #
G901225127
UPC #
847210028277
Country of Origin
United States

Dimensions

Overall Length
24 in
Overall Width
32 in
Overall Height
41 in

Details

Caster Type
Four 4" heavy-duty casters, two with locking brake
Color
Black
Weight Capacity
400 lbs

Description

Multipurpose serving cart ideal for lightweight industrial, healthcare, food service or office applications. Shelves constructed of durable molded plastic that will not stain scratch dent or rust. Locking steel cabinet with full piano-hinge doors for storage. Ergonomic push handle for versatility and easy maneuverability. Rolling cart with 4" ball bearing casters two with locking brake for mobility and stability. Maximum weight capacity: 300 lbs (evenly distributed). Assembly required. Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.