34"H AV Cart - 3 Shelves, Cabinet, Front Pullout Keyboard Shelf - Black
Mfr # LP34CLE-B
Zoro # G7437109
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Number of Shelves
3
Color
Black
Material
Molded Plastic (Shelf), 20 ga. Steel (Cabinet)
Overall Length
24"
Utility Cart Shelf Style
Lipped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LP34CLE-B
Zoro #
G7437109
UPC #
812552016411
Country of Origin
United States
Dimensions
Overall Length
24"
Overall Width
18"
Overall Height
34 in
Shelf Length
19-1/2"
Shelf Width
15-3/4"
Details
Number of Shelves
3
Color
Black
Material
Molded Plastic (Shelf), 20 ga. Steel (Cabinet)
Item
AV Cabinet Cart
Utility Cart Shelf Style
Lipped
Wheel Type
4" Ball Bearing Casters
Load Capacity
400 lb.
Electrical Included
Yes
Non-Marking
Yes
Caster Type
(2) Swivel, (2) Swivel with Brake
Utility Cart Item
AV Cart - 3 Shelves, Cabinet, Front Pullout
Finish
Powder Coated
Includes
Electrical
Capacity
400 lb.
Description
Move and store up to 300 lbs. with this rugged AV cart. Its three durable shelves are made from molded plastic that won't scratch, dent, rust or stain, and each shelf is bordered by a .25" retaining lip to help secure items in place. Four 4" heavy-duty casters, two with locking brake, and a push handled integrated into the top shelf make this heavy-duty cart easy to maneuver. Made in the USA.
- • Multipurpose utility cart perfect for use with audio/video equipment and more
- • Made of recycled molded plastic shelves that will not scratch, dent, rust or stain
- • .25" retaining lip borders flat shelves
- • 20-gauge steel locking cabinet with powder coat painted finish, full piano door hinges, recessed handle and set of two keys
- • Rolling cart with four 4" ball bearing casters, two with locking brake
- • Includes three-outlet UL-Listed electrical assembly with 15' cord
- • Maximum weight capacity: 300 lbs. (evenly distributed)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.