34"H AV Cart - 3 Shelves, Cabinet - Nickel Legs

  • Mfr # WT34GY-N

  • Zoro # G901225080


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Caster Type
Four 4" silent-roll, full-swivel heavy-duty casters, two with locking brake
Assembly
Assembly required
Dimensions
24"W x 18"D x 34"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WT34GY-N
Zoro #
G901225080
UPC #
847210030232
Country of Origin
United States

Dimensions

Dimensions
24"W x 18"D x 34"H

Details

Color
Black
Caster Type
Four 4" silent-roll, full-swivel heavy-duty casters, two with locking brake
Assembly
Assembly required

Description

Multipurpose utility cart perfect for use with audio/video equipment and moreMade of recycled molded plastic shelves that will not chip warp scratch rust or peelThree 1.5"-thick flat shelves with raised textured surface to ensure minimal sliding.25" retaining lip borders flat shelvesLegs measure 1.5" squareErgonomic push handle molded into top shelf for easy maneuverabilityRolling cart with four 4" silent-roll full-swivel heavy-duty casters two with locking brakeAvailable with storage drawer three-outlet UL-Listed electrical assembly and/or locking steel cabinetMultiple color optionsAssembly requiredMade in the USADIMENSIONS:Overall: 24"W x 18"D x 34"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.