Zoro Homepage

40" Presentation Station with Cabinet and Electric

  • Mfr # WPS4CE

  • Zoro # G7442316


product price: $341.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPS4CE
Zoro #
G7442316
UPC #
812552010532
Country of Origin
China

Details

Item
Presentation Cart,(4) Shelves,Cabinet

Description

Whether in a classroom or meeting, the Luxor 40" Mobile Presentation Station provides a versatile solution for presenting and storing AV components. This multipurpose presentation cart has four shelves set at differing heights and offers platforms that can hold a projector and laptop while providing plenty of space for other equipment and accessories. The cart also includes a locking, veintilated cabinet for storing items and a three-outlet electrical assembly with built-in cord wrap. The second shelf functions as a keyboard tray and adjusts between 32" and 40" high, accommodating multiple users. Four silent-roll 3" casters deliver total mobility, while two locking brakes keep the unit stable during presentations.


  • • Sturdy steel frame with four flat shelves and locking storage cabinet
  • • Four silent-roll 3" casters, two with locking brakes, offer total mobility
  • • Includes 3-outlet UL-Listed electric assembly with 15' cord and cord wrap
  • • Maximum weight capacity: 110 lbs. (evenly distributed)
  • • Assembly required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.