Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40in Presentation Station- Cabinet, Electric

  • Mfr # WPS4C

  • Zoro # G412165790


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Overall Height
18.3 in
Material
Steel
Includes
40" Presentation Station- Cabinet, Electric
Caster Type
Four silent-roll 3" casters, two with locking brakes, offer total mobility
Load Capacity (Lb.)
110 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPS4C
Zoro #
G412165790
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
18.3 in

Details

Material
Steel
Includes
40" Presentation Station- Cabinet, Electric
Caster Type
Four silent-roll 3" casters, two with locking brakes, offer total mobility
Load Capacity (Lb.)
110 lbs
For Use With
Whether in a classroom or meeting, the Luxor 40" Mobile Presentation Station provides a versatile solution for presenting and storing AV components. This multipurpose presentation cart has four shelves set at differing heights and offers platforms that can hold a projector and laptop while providing plenty of space for other equipment and accessories. The cart also includes a locking, veintilated cabinet for storing items and a three-outlet electrical assembly with built-in cord wrap.
Finish
Sturfy Steel Frame
Features
Sturdy steel frame with four flat shelves and locking storage cabinet Four silent-roll 3" casters, two with locking brakes, offer total mobility Includes 3-outlet UL-Listed electric assembly with 15' cord and cord wrap Maximum weight capacity: 110 lbs. (evenly distributed) Assembly required
Application
Storage, transportation, office, warehouse, school, home, commercial, audio/video equipment

Description

Whether in a classroom or meeting, the Luxor 40in Mobile Presentation Station provides a versatile solution for presenting and storing AV components. This multipurpose presentation cart has four shelves set at differing heights and offers platforms that can hold a projector and laptop while providing plenty of space for other equipment and accessories. The cart also includes a locking, veintilated cabinet for storing items and a three-outlet electrical assembly with built-in cord wrap. The second shelf functions as a keyboard tray and adjusts between 32in and 40in high, accommodating multiple users. Four silent-roll 3in casters deliver total mobility, while two locking brakes keep the unit stable during presentations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.