Zoro Homepage

42"H 3-Shelf Utility Cart - Cabinet Red / Black Legs

  • Mfr # WT42RC2E-B

  • Zoro # G001225072


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Dimensions
24"W x 18"D x 42.5"H
Cord Length
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT42RC2E-B
Zoro #
G001225072
UPC #
847210006930
Country of Origin
United States

Dimensions

Dimensions
24"W x 18"D x 42.5"H
Cord Length
15 ft

Details

Color
Black

Description

Made from recycled molded plastic, this durable utility cart will not scratch, dent, rust, or stain. Each of the three 1.5"-thick flat shelves has a .25" retaining lip and a textured surface to keep contents from sliding during use or transport. This cart includes a locking drawer for holding accessories and has a recessed three-outlet electrical assembly for convenient power access. Square legs provide sturdy support, and four 4" ball bearing casters (with two locking brakes), coupled with a push handle molded into the top shelf, allow easy transport.


  • • Multipurpose utility cart perfect for use in a variety of commercial and educational applications
  • • Made of recycled molded plastic shelves that will not chip, warp, scratch, rust, or peel
  • • Three 1.5"-thick flat shelves with raised, textured surface to ensure minimal sliding
  • • 25" retaining lip borders flat shelves
  • • Locking storage drawer
  • • Three-outlet UL-Listed recessed electrical assembly with 15' cord, built-in cord wrap, and three cable management clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.