42''H 3-Shelf Utility Cart, Electric, Gray Shelves, Putty Legs

  • Mfr # UCPL1GYE

  • Zoro # G314615065


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
300 lbs. (100 lbs. per shelf, evenly distributed)
Size
24"W x 18"D x 42.5"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UCPL1GYE
Zoro #
G314615065
UPC #
-
Country of Origin
United States

Dimensions

Size
24"W x 18"D x 42.5"H

Details

Load Capacity
300 lbs. (100 lbs. per shelf, evenly distributed)

Description

Made from recycled molded plastic, this durable utility cart will not scratch, dent, rust, or stain. Each of the three 1.5''-thick flat shelves has a .25'' retaining lip and a textured surface to keep contents from sliding during use or transport. The top shelf has a recessed, three-outlet UL-listed electrical assembly for convenient power access. Square legs provide sturdy support and four 4'' ball bearing casters with two locking brakes coupled with a push handle molded into the top shelf allow easy transport from place to place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.