Zoro Homepage

45inH Plastic AV Cart with Keyboard Tray

  • Mfr # LP45LE-B

  • Zoro # G712165810


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Compatible With
Compatible Windows, Mac & Chrome
Screen Size
13.3 in
Features
Resolution
1920x1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP45LE-B
Zoro #
G712165810
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
13.3 in

Details

Display Type
LCD
Compatible With
Compatible Windows, Mac & Chrome
Features
Resolution
1920x1080
Power Consumption
4W

Description

The Luxor 45inH AV Cart offers three large shelves with ample clearance for storing and transporting up to AV equipment and more. All three shelves offer a .25in retaining lip to secure items in place and are made of molded plastic that won't scratch, dent, rust or stain. This mobile cart also features a push handled molded into the top shelf and four 4in heavy-duty casters with two locking brakes for enhanced maneuverability and stability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.