Zoro Homepage

48" Crank Adjustable Stand Up Desk

  • Mfr # STANDCF48-BK/DW

  • Zoro # G7041827


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Caster Type
Four 3" casters, two with locking brakes
Load Capacity (Lb.)
154 lbs.
Desktop Size
47.25" W x 29.5" D x 5/8" H
Dimensions
47.25" W x 29.5" D x 32.5" to 48.5" H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STANDCF48-BK/DW
Zoro #
G7041827
UPC #
847210038115
Country of Origin
Taiwan, Province of China

Dimensions

Desktop Size
47.25" W x 29.5" D x 5/8" H
Dimensions
47.25" W x 29.5" D x 32.5" to 48.5" H

Details

Caster Type
Four 3" casters, two with locking brakes
Load Capacity (Lb.)
154 lbs.

Description

The Luxor Crank Adjustable Standing Desk gives employees the ability to find that productive balance of sitting and standing throughout the long workday. Its turn-handle crank easily adjusts the height of the desk with minimal effort, and the 47.25" wood tone laminate surface offers ample workspace. The rugged frame is constructed of steel with a powder coat finish, and dual-wheel casters (two with locking brakes) allow you to maneuver this desk to suit ever-changing workspace needs. Also includes furniture feet.


  • • Crank allows for effortless adjustment from sitting to standing
  • • Mobile and adjustable for comfort and productivity
  • • Durable steel frame with powder coat painted finish. Max weight capacity: 154 lbs.
  • • Four 3" casters, two with locking brakes, for easy maneuverability and stability
  • • Also includes furniture feet
  • • Includes all hardware and tools required for assembly
  • • Meets ANSI/BIFMA standards
  • • Overall dimensions (with included casters): 47.25" W x 29.5" D x 32.5" to 48.5" H / Overall dimensions (with included furniture feet): 47.25" W x 29.5" D x 29.5" to 45.5" H
  • • Distance between legs: 40"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.