Zoro Homepage

48"H AV Cart - Three Shelves, Electric

  • Mfr # LP48E-B

  • Zoro # G601225045


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Load Capacity
400 lbs
Caster Type
Four 4" heavy-duty casters, two with locking brake
Dimensions
32"W x 24"D x 48.25"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP48E-B
Zoro #
G601225045
UPC #
812552013298
Country of Origin
United States

Dimensions

Dimensions
32"W x 24"D x 48.25"H

Details

Color
Black
Load Capacity
400 lbs
Caster Type
Four 4" heavy-duty casters, two with locking brake

Description

The Luxor 48"H AV Cart offers three large shelves with ample clearance for storing and transporting up to 400 lbs. of AV equipment and more. All three shelves offer a .25" retaining lip to secure items in place and are made of molded plastic that won't scratch, dent, rust or stain. This mobile cart also features a push handled molded into the top shelf and four 4" heavy-duty casters with two locking brakes for enhanced maneuverability and stability.


  • • Multipurpose utility cart perfect for use with audio/video equipment and more
  • • Made of recycled molded plastic shelves that will not scratch, dent, rust or stain
  • • .25" retaining lip borders flat shelves
  • • Ergonomic push handle molded into top shelf for easy maneuverability
  • • Rolling cart with four 4" ball bearing casters, two with locking brake
  • • Includes three-outlet UL-Listed electrical assembly
  • • Maximum weight capacity: 400 lbs. (evenly distributed)
  • • Made in the USA
  • • Cord 15'

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.