
49.25 D X 49.25 H, 34.5 W X powder coated steel w/MDF, black
Mfr # DTWS002
Zoro # G008041149
product price:Â $547.99
/eaKey Features
Overall Width
34.5
Overall Depth
49.25
Overall Height
49.25
Finish
Powder coated steel
Color
black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DTWS002
Zoro #
G008041149
UPC #
847210062554
Country of Origin
China
Dimensions
Overall Width
34.5
Overall Depth
49.25
Overall Height
49.25
Diameter
34.5"W x 31"D x 49.25" to 55.25" H
Cord length
10 ft
Height Adjustment
6" (in 1" increments)
Details
Finish
Powder coated steel
Color
black
Material
powder coated steel w/MDF
Weight
98
Weight Capacity
396 lbs
Features
optional locking cabinet
Load Capacity (Lb.)
396 lbs (evenly distributed)
For Use With
DTWS003
Includes
storage bins, casters, hardware
Standards
ETL-listed electrical components
Description
If you seek a functional workstation for demanding warehouse distribution or garage environments look no furtherLuxor's Shop Desk with Pigeonhole Bin Unit is built tough mobile and offers a host of clever storage and organization
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.