Zoro Homepage

72x40 Mobile Porcelain Board

  • Mfr # DEMW002

  • Zoro # G315946700


product price: $512.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Includes
Tray
Mounting/Mobility Type
Mobile/Casters
Overall Width
77 in
Surface Finish
Semi-Gloss
Frame Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEMW002
Zoro #
G315946700
UPC #
847210041917
Country of Origin
China

Dimensions

Overall Width
77 in
Overall Height
68 1/2 in
Board Width - Side 2
77 in
Board Width - Side 1
77 in
Board Height - Side 2
68 1/2 in
Board Height - Side 1
68 1/2 in
Adjustable Height
Not Adjustable
Adjustable Height - Maximum
68 1/2 in

Description

Dry Erase Boards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.