
89.8 in, 2.5 in, Steel; Aluminum Frame, White
Mfr # DEWM005
Zoro # G115854694
product price: $303.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Depth
40.3 in
Board Color
White
Features
Dry Erase Surface Finish
Painted
Frame Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEWM005
Zoro #
G115854694
UPC #
847210041931
Country of Origin
China
Dimensions
Depth
40.3 in
Dry Erase Width
2.5 in
Dry Erase Height
89.8 in
Details
Board Color
White
Features
Dry Erase Surface Finish
Painted
Frame Color
Silver
Board Frame Material
Steel; Aluminum
Board Style
Wall-mount
Magnetic
Yes
Application
Education, Office
Description
More than a surface for brainstorming, teaching and illustrating ideas, wall-mounted dry erase boards become a focal point of any room. That's why Luxor designs whiteboards that offer superior performance in a modern style at an affordable price. The high-quality painted steel construction provides a bright, easy-to-see writing surface that's ghosting-resistant and can also be used as a magnetic bulletin board. The slim aluminum frame and marker/eraser tray offer lightweight durability designed to last for use after use, year after year.
- Maximize productivity with a large, high-visibility writing surface
- Experience smooth writing and easy cleaning with a ghosting-resistant painted steel writing surface
- Use as a magnetic bulletin board for added versatility
- Save space while keeping ideas front and center
- Affordable pricing without compromising on quality
- 1" aluminum frame gives the board a sleek look
- Magnetic surface doubles as a bulletin board for additional communication
- 2.5" deep aluminum marker/eraser tray provides ample storage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.