90x40 Wallmount Porcelain Whiteboard
Mfr # DEWM004
Zoro # G815946798
product price: $493.99
/eaKey Features
Mounting/Mobility Type
Wall Mounted
Overall Width
89 3/4 in
Corner Shape
Rounded
Includes
Tray
Frame Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEWM004
Zoro #
G815946798
UPC #
847210041894
Country of Origin
China
Dimensions
Overall Width
89 3/4 in
Overall Height
40 in
Board Width - Side 1
89 3/4 in
Board Height - Side 1
40 in
Adjustable Height
Not Adjustable
Adjustable Height - Maximum
40 in
Details
Mounting/Mobility Type
Wall Mounted
Item
Dry Erase Board
Corner Shape
Rounded
Includes
Tray
Frame Color
Silver
Surface Finish
Semi-Gloss
Frame Material
Aluminum
Magnetic - Side 1
Magnetic
Reversible
Not Reversible
Board Color - Side 1
White
Board Material - Side 1
Porcelain
Interior/Exterior Use
Interior
Resistance Properties
Dent-Resistant, Scratch-Resistant, Stain-Resistant
Product Type
Dry Erase Board
Includes Frame
Frame Included
Description
Dry Erase Boards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.