Zoro Homepage

96.4 in, 22.5 in, Steel; Aluminum Frame, White

  • Mfr # DEMW003

  • Zoro # G415854691


product price: $416.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Dry Erase Surface Finish
Painted
Dry Erase Width
22.5 in
Features
Enjoy effortless writing and easy erasing, every time; Move seamlessly and lock in place for stability; Easily display visual aids using the magnetic surface; Enhance any environment with a sleek, professional design; Get premium quality at a budget-friendly price; Easily flip the reversible board for twice the writing area; Painted steel surface resists ghosting and provides excellent erasability; 1" aluminum frame gives professional and clean appearance; Great mobility with four casters, two with locking brakes; Full-length marker/eraser tray provides ample room for board materials
Depth
68.5 in
Board Frame Material
Steel; Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEMW003
Zoro #
G415854691
UPC #
847210041924
Country of Origin
China

Dimensions

Dry Erase Width
22.5 in
Depth
68.5 in
Dry Erase Height
96.4 in

Details

Dry Erase Surface Finish
Painted
Features
Enjoy effortless writing and easy erasing, every time; Move seamlessly and lock in place for stability; Easily display visual aids using the magnetic surface; Enhance any environment with a sleek, professional design; Get premium quality at a budget-friendly price; Easily flip the reversible board for twice the writing area; Painted steel surface resists ghosting and provides excellent erasability; 1" aluminum frame gives professional and clean appearance; Great mobility with four casters, two with locking brakes; Full-length marker/eraser tray provides ample room for board materials
Board Frame Material
Steel; Aluminum
Board Style
Double-Sided
Board Color
White
Frame Color
Silver
Application
Education, Office
Magnetic
Yes

Description

Built for brainstorming, teaching, or organizing ideas and information, a Luxor magnetic dry- erase board doubles the writing space and delivers the durable mobility needed for dynamic workspaces. A slender-yet-sturdy steel frame provides a professional appearance and rolling casters make it easy to move around a room. To flip the board, simply loosen the side knobs and disengage the spring-loaded locking clip. Need to display charts, papers, or photos? Use the magnetic surface as a bulletin board. Look no further for a high-quality, affordable mobile marker board.


  • Enjoy effortless writing and easy erasing, every time
  • Move seamlessly and lock in place for stability
  • Easily display visual aids using the magnetic surface
  • Enhance any environment with a sleek, professional design
  • Get premium quality at a budget-friendly price
  • Painted steel surface resists ghosting and provides excellent erasability
  • 1" aluminum frame gives professional and clean appearance
  • Great mobility with four casters, two with locking brakes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.