Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjust-Height Steel AV Cart, Pullout Keyboard Tray, Cabinet, Drop Leaf

  • Mfr # AVJ42KBCDL

  • Zoro # G0945833


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Overall Width
18 in
Color
Black
Material
Steel
Number of Shelves
2
Number of Adjustable Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVJ42KBCDL
Zoro #
G0945833
UPC #
812552011829
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
18 in
Overall Length
44 in
Cabinet Height
16 5/8 in
Maximum Overall Height
44 in
Shelf Width
11 3/4 in
Cabinet Depth
17 1/2 in
Minimum Overall Height
24 in
Frame Thickness
20 ga
Power Cord Length
15 ft
Caster Diameter
4 in
Cabinet Width
24 in
Shelf Length
18 3/4 in

Details

Color
Black
Material
Steel
Item
Media Cart with Cabinet
Number of Shelves
2
Number of Adjustable Shelves
1
Caster Type
Swivel with Brake
Standards
CSA, GSA, UL Approved
Includes
Safety Mat
Finish
Powder Coated
Assembly
Unassembled
Number of Casters
4
Product Type
Media Cart with Cabinet
Weight Capacity
300 lb
Shelf Adjustment Increment
2 in
Number of Cabinets
1
Number of Outlets
3
Powered
Yes

Description

Media Cart with Cabinet, Overall Width 18 in, Overall Length 44 in, Minimum Overall Height 24 in, Material Steel, Number of Shelves 2, Caster Type Swivel with Brake, Weight Capacity 300 lb, Standards CSA, GSA, UL Approved, Caster Diameter 4 in, Cabinet Depth 17 1/2 in, Cabinet Height 16 5/8 in, Cabinet Width 24 in, Finish Powder Coated, Maximum Overall Height 44 in, Number of Cabinets 1, Number of Outlets 3, Power Cord Length 15 ft, Powered Yes, Shelf Adjustment Increment 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.