Zoro Homepage

Adjustable-Height Steel AV Cart - Cabinet - Red

  • Mfr # AVJ42C-RD

  • Zoro # G401225047


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Cord Length
15 ft
Dimensions
24"W x 18"D x 24 to 42"H
Cabinet Interior
24"W x 17.5"D x 16.625"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVJ42C-RD
Zoro #
G401225047
UPC #
847210027515
Country of Origin
United States

Dimensions

Cord Length
15 ft
Dimensions
24"W x 18"D x 24 to 42"H

Details

Color
Red
Cabinet Interior
24"W x 17.5"D x 16.625"H

Description

Storage, strength and a smart design come together in this utility cart to accommodate a variety of AV needs and users. Features include a retractable keyboard/tablet tray, middle storage shelf and a locking storage cabinet to store equipment. And since the top shelf can be adjusted to heights between 24" and 42" in 2" increments, this cart comfortably suits presenters of varying heights. Full-swivel 4" casters allow for easy movement and two locking brakes provide stability when you need it. Steel construction ensures the cart is built to last.


  • • Adjustable height from 24" to 42" in 2" increments
  • • Roll-formed shelves with .25" retaining lip
  • • Locking 20-gauge steel cabinet with full piano door hinges, recessed handle and set of two keys
  • • Three-outlet, 15' UL- and CSA-Listed electrical assembly with cord plug snap and side-wrap hooks
  • • Easy-access cable holes keep the cart organized
  • • Includes safety mat
  • • Available with drop leaf side shelves
  • • GSA compliant
  • • Easy assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.